Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45

  • Mfr # 48365

  • Zoro # G116067529


product price: $41.95
/ea

Key Features

Helix Angle
45°
Overall Length
2-1/2 in
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
3/16 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48365
Zoro #
G116067529
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Overall Length
2-1/2 in
Length of Cut
3/16 in

Details

Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
AlTiN Coated
Cutting Direction
Right Hand
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 3/16 in Diameter Cutter, 0.06 in Corner Radius, 2-1/2 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.