Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
- Mfr # 48375
- Zoro # G816067454
product price:Â
$
83.69
/ea
Key Features
Corner Radius
0.03 in
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48375
- Zoro #
- G816067454
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Submicron Grain Carbide
- Number of Flutes
- 4
- Finish
- AlTiN Coated
- Helix Angle
- 45 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
Dimensions
- Corner Radius
- 0.03 in
- Overall Length
- 4 in
- Length of Cut
- 3/16 in
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 3/16 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 3/16 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.