
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48385
Zoro # G716067493
product price: $69.19
/eaKey Features
Helix Angle
45°
Corner Radius
1.2 mm
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48385
Zoro #
G716067493
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1.2 mm
Length of Cut
5 mm
Overall Length
100 mm
Details
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 5 mm Diameter Cutter, 1.2 mm Corner Radius, 100 mm Overall Length, 5 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.