
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48390
Zoro # G216067559
product price: $59.65
/eaKey Features
Corner Radius
1.5 mm
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48390
Zoro #
G216067559
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
1.5 mm
Length of Cut
6 mm
Overall Length
100 mm
Details
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Finish
AlTiN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 6 mm Diameter Cutter, 1.5 mm Corner Radius, 100 mm Overall Length, 6 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.