
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48410
Zoro # G016067407
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100 mm
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
7 mm
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48410
Zoro #
G016067407
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
7 mm
Corner Radius
1.5 mm
Details
Helix Angle
45°
End Mill Material
Solid Submicron Grain Carbide
Finish
AlTiN Coated
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 7 mm Cutter Dia, 1.5 mm Corner Radius, 100 mm Overall Length, 7 mm Length of Cut, 4 Flutes, Spiral Flute, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.