
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48415
Zoro # G216067474
product price: $41.85
/eaKey Features
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Finish
AlTiN Coated
Length of Cut
5/16 in
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48415
Zoro #
G216067474
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/16 in
Corner Radius
0.02 in
Details
Cutting Direction
Right Hand
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Helix Angle
45°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 5/16 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.