
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48420
Zoro # G016067247
product price: $70.15
/eaKey Features
End Mill Material
Solid Submicron Grain Carbide
Length of Cut
5/16 in
Number of Flutes
4
Overall Length
3 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48420
Zoro #
G016067247
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Overall Length
3 in
Corner Radius
0.078 in
Details
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Finish
AlTiN Coated
Helix Angle
45°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 5/16 in Diameter Cutter, 0.078 in Corner Radius, 3 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.