Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45

  • Mfr # 48425

  • Zoro # G816067256


product price: $70.15
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Overall Length
3 in
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48425
Zoro #
G816067256
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.094 in
Overall Length
3 in
Length of Cut
5/16 in

Details

End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
45°
Finish
AlTiN Coated
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 5/16 in Diameter Cutter, 0.094 in Corner Radius, 3 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.