Zoro Homepage

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45

  • Mfr # 48435

  • Zoro # G616067357


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Helix Angle
45°
Corner Radius
2 mm
Overall Length
100 mm
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48435
Zoro #
G616067357
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
2 mm
Overall Length
100 mm
Length of Cut
8 mm

Details

Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
4
End Mill Material
Solid Submicron Grain Carbide
Finish
AlTiN Coated
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 8 mm Cutter Dia, 2 mm Corner Radius, 100 mm Overall Length, 8 mm Length of Cut, 4 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.