
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48460
Zoro # G916067217
product price: $88.95
/ea
Free Shipping & Returns
Key Features
Length of Cut
3/8 in
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
45°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48460
Zoro #
G916067217
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
4 in
Corner Radius
0.03 in
Details
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
45°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Grain Carbide
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 3/8 in Diameter Cutter, 0.03 in Corner Radius, 4 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.