
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45
Mfr # 48465
Zoro # G816067096
product price: $88.95
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Length of Cut
3/8 in
Helix Angle
45°
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48465
Zoro #
G816067096
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
3/8 in
Corner Radius
0.094 in
Details
Helix Angle
45°
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Feed High Performance, Series: H45, 3/8 in Cutter Dia, 0.094 in Corner Radius, 4 in Overall Length, 3/8 in Length of Cut, 4 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.