Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 12 mm Cutter Dia

  • Mfr # 39348

  • Zoro # G216077107


product price: $101.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Grain Solid Carbide
Length of Cut
32 mm
Number of Flutes
3
Overall Length
75 mm
Helix Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39348
Zoro #
G216077107
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Overall Length
75 mm
Corner Radius
1 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 12 mm Cutter Dia, 1 mm Corner Radius, 75 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Spiral Flute, 12 mm Shank Dia, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.