
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R
Mfr # 39316
Zoro # G516076626
product price: $36.39
/eaKey Features
Length of Cut
1/2 in
Corner Radius
0.015 in
Overall Length
2 in
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39316
Zoro #
G516076626
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Corner Radius
0.015 in
Overall Length
2 in
Details
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Helix Angle
38°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 1/4 in Diameter Cutter, 0.015 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.