
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R
Mfr # 39320
Zoro # G916076431
product price: $38.35
/eaKey Features
Number of Flutes
3
Length of Cut
3/4 in
Overall Length
2-1/2 in
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39320
Zoro #
G916076431
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Corner Radius
0.02 in
Overall Length
2-1/2 in
Details
Number of Flutes
3
Helix Angle
38°
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 1/4 in Diameter Cutter, 0.02 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.