
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R
Mfr # 39483
Zoro # G016067445
product price: $52.85
/eaKey Features
Corner Radius
0.03 in
Helix Angle
30°
Overall Length
3 in
Length of Cut
1-1/8 in
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39483
Zoro #
G016067445
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.03 in
Overall Length
3 in
Length of Cut
1-1/8 in
Details
Helix Angle
30°
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
3
Description
Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1-1/8 in Length of Cut, 3 Flutes, 1/4 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.