Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R

  • Mfr # 39965

  • Zoro # G416068608


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1-1/4 in
End Mill Material
Solid Submicron Grain Carbide
Overall Length
3 in
Helix Angle
30°
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39965
Zoro #
G416068608
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Corner Radius
1/8 in
Overall Length
3 in

Details

End Mill Material
Solid Submicron Grain Carbide
Helix Angle
30°
Number of Flutes
3

Description

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 1/2 in Diameter Cutter, 1/8 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, 1/2 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.