Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R

  • Mfr # 40485

  • Zoro # G116070833


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Number of Flutes
3
Corner Radius
0.19 in
Length of Cut
1-5/8 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40485
Zoro #
G116070833
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.19 in
Length of Cut
1-5/8 in
Overall Length
4 in

Details

Helix Angle
30°
Number of Flutes
3
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 5/8 in Diameter Cutter, 0.19 in Corner Radius, 4 in Overall Length, 1-5/8 in Length of Cut, 3 Flutes, 5/8 in Shank Diameter, 30 deg Helix Angle, Solid Submicron Grain Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.