Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 8 mm Cutter Dia

  • Mfr # 39328

  • Zoro # G216076506


product price: $44.19
/ea

Key Features

End Mill Material
Submicron Grain Solid Carbide
Length of Cut
12 mm
Number of Flutes
3
Helix Angle
38°
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39328
Zoro #
G216076506
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
50 mm
Corner Radius
0.5 mm

Details

End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Helix Angle
38°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance HSAL, Series: 143R, 8 mm Cutter Dia, 0.5 mm Corner Radius, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Dia, 38 deg Helix Angle, Submicron Grain Solid Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.