Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6

  • Mfr # 60107

  • Zoro # G516068638


product price: $47.75
/ea

Key Features

Length of Cut
22 mm
Finish
AlTiN Coated
Overall Length
65 mm
Corner Radius
0.5 mm
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60107
Zoro #
G516068638
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
22 mm
Overall Length
65 mm
Corner Radius
0.5 mm

Details

Finish
AlTiN Coated
Helix Angle
37°
Number of Flutes
6
Flute Type
Spiral/Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6, 8 mm Cutter Dia, 0.5 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 6 Flutes, Spiral/Staggered Flute, 8 mm Shank Dia, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.