Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6

  • Mfr # 60151

  • Zoro # G916069747


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
6
Finish
AlTiN Coated
Overall Length
6 in
Helix Angle
37°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60151
Zoro #
G916069747
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Overall Length
6 in
Length of Cut
3 in

Details

Number of Flutes
6
Finish
AlTiN Coated
Helix Angle
37°
Flute Type
Spiral/Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6, 3/4 in Diameter Cutter, 0.03 in Corner Radius, 6 in Overall Length, 3 in Length of Cut, 6 Flutes, Spiral/Staggered Flute, 3/4 in Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.