
Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6
Mfr # 60153
Zoro # G416069636
product price: $534.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Helix Angle
37°
Length of Cut
3 in
Corner Radius
0.03 in
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60153
Zoro #
G416069636
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3 in
Corner Radius
0.03 in
Details
Helix Angle
37°
Finish
AlTiN Coated
Number of Flutes
6
Flute Type
Spiral/Staggered
Description
Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6, 1 in Diameter Cutter, 0.03 in Corner Radius, 6 in Overall Length, 3 in Length of Cut, 6 Flutes, Spiral/Staggered Flute, 1 in Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.