Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6

  • Mfr # 60176

  • Zoro # G916070194


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
37°
Number of Flutes
6
Finish
AlTiN Coated
Overall Length
100 mm
Corner Radius
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60176
Zoro #
G916070194
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Corner Radius
0.5 mm

Details

Helix Angle
37°
Number of Flutes
6
Finish
AlTiN Coated
Flute Type
Spiral/Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX-6, 16 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 6 Flutes, Spiral/Staggered Flute, 16 mm Shank Diameter, 37 deg Helix Angle, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.