Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX

  • Mfr # 61241

  • Zoro # G216072799


product price: $46.65
/ea

Key Features

Helix Angle
41°
Number of Flutes
4
Finish
AlTiN Coated
Length of Cut
1-1/8 in
Corner Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61241
Zoro #
G216072799
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Corner Radius
0.03 in
Overall Length
3 in

Details

Helix Angle
41°
Number of Flutes
4
Finish
AlTiN Coated

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1-1/8 in Length of Cut, 4 Flutes, 1/4 in Shank Diameter, 41 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.