
Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX
Mfr # 63283
Zoro # G816067768
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Type
Plain
Number of Flutes
4
Length of Cut
2 in
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63283
Zoro #
G816067768
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
2 in
Corner Radius
0.09 in
Details
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
41°
Flute Type
Spiral/Staggered
Description
Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX, 5/8 in Cutter Dia, 0.09 in Corner Radius, 6 in Overall Length, 2 in Length of Cut, 4 Flutes, Spiral/Staggered Flute, 5/8 in Shank Dia, 41 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.