Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX

  • Mfr # 63285

  • Zoro # G516067686


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
41°
Finish
AlTiN Coated
Number of Flutes
4
Overall Length
6 in
Corner Radius
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63285
Zoro #
G516067686
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Corner Radius
1/8 in

Details

Helix Angle
41°
Finish
AlTiN Coated
Number of Flutes
4
Shank Type
Plain
Flute Type
Spiral/Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX, 5/8 in Diameter Cutter, 1/8 in Corner Radius, 6 in Overall Length, 4 Flutes, Spiral/Staggered Flute, 5/8 in Shank Diameter, 41 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.