Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX

  • Mfr # 63325

  • Zoro # G316068074


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
41°
Shank Type
Plain
Length of Cut
1 in
Finish
AlTiN Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63325
Zoro #
G316068074
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Length of Cut
1 in
Overall Length
6 in

Details

Helix Angle
41°
Shank Type
Plain
Finish
AlTiN Coated
Number of Flutes
4
Flute Type
Spiral/Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX, 3/4 in Diameter Cutter, 0.09 in Corner Radius, 6 in Overall Length, 1 in Length of Cut, 4 Flutes, Spiral/Staggered Flute, 3/4 in Shank Diameter, 41 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.