Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX

  • Mfr # 63424

  • Zoro # G616068934


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
1/8 in
Shank Type
Plain
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63424
Zoro #
G616068934
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/8 in
Overall Length
4 in

Details

Shank Type
Plain
Number of Flutes
4
Finish
AlTiN Coated
Helix Angle
41°
Flute Type
Spiral/Staggered

Description

Corner Radius End Mill, Center Cutting High Performance Rougher/Finisher, Series: VRX, 1/2 in Diameter Cutter, 1/8 in Corner Radius, 4 in Overall Length, 4 Flutes, Spiral/Staggered Flute, 1/2 in Shank Diameter, 41 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.