
Corner Radius End Mill, Center Cutting High Performance, Series: 255RA
Mfr # 83907
Zoro # G216073246
product price: $44.35
/eaKey Features
Number of Flutes
5
Finish
AlTiN Coated
Overall Length
3 in
Length of Cut
1-1/8 in
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83907
Zoro #
G216073246
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 in
Length of Cut
1-1/8 in
Corner Radius
0.03 in
Details
Number of Flutes
5
Finish
AlTiN Coated
End Mill Material
Solid Submicron Grain Carbide
Helix Angle
45°
Description
Corner Radius End Mill, Center Cutting High Performance, Series: 255RA, 1/4 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1-1/8 in Length of Cut, 5 Flutes, 1/4 in Shank Diameter, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.