Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: 255RA

  • Mfr # 84147

  • Zoro # G516073816


product price: $63.99
/ea

Key Features

Helix Angle
45°
Corner Radius
0.03 in
Length of Cut
1-1/4 in
Finish
AlTiN Coated
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84147
Zoro #
G516073816
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Length of Cut
1-1/4 in
Overall Length
3 in

Details

Helix Angle
45°
Finish
AlTiN Coated
Number of Flutes
5
End Mill Material
Solid Submicron Grain Carbide

Description

Corner Radius End Mill, Center Cutting High Performance, Series: 255RA, 3/8 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 5 Flutes, 3/8 in Shank Diameter, 45 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.