Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 1/2 in Diameter Cutter

  • Mfr # 7099

  • Zoro # G916072853


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1-1/4 in
Corner Radius
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7099
Zoro #
G916072853
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1-1/4 in
Corner Radius
0.02 in

Details

Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix

Description

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 1/2 in Diameter Cutter, 0.02 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Variable Helix Flute, 1/2 in Shank Diameter, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.