Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 12 mm Diameter Cutter

  • Mfr # 7085

  • Zoro # G916072907


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Length
88 mm
Length of Cut
26 mm
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7085
Zoro #
G916072907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
88 mm
Length of Cut
26 mm
Corner Radius
4 mm

Details

Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix

Description

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 12 mm Diameter Cutter, 4 mm Corner Radius, 88 mm Overall Length, 26 mm Length of Cut, 3 Flutes, Variable Helix Flute, 12 mm Shank Diameter, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.