
Corner Radius End Mill, Center Cutting High Performance, Series: A3, 20 mm Diameter Cutter
Mfr # 7176
Zoro # G316075041
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
30 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Overall Length
100 mm
Flute Type
Variable Helix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7176
Zoro #
G316075041
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
4 mm
Length of Cut
30 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: A3, 20 mm Diameter Cutter, 4 mm Corner Radius, 100 mm Overall Length, 30 mm Length of Cut, 3 Flutes, Variable Helix Flute, 20 mm Shank Diameter, Submicron Grain Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.