Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 3/4 in Diameter Cutter

  • Mfr # 7169

  • Zoro # G116074299


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1 in
Flute Type
Variable Helix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7169
Zoro #
G116074299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Corner Radius
1/4 in
Length of Cut
1 in

Details

Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix

Description

Corner Radius End Mill, Center Cutting High Performance, Series: A3, 3/4 in Diameter Cutter, 1/4 in Corner Radius, 6 in Overall Length, 1 in Length of Cut, 3 Flutes, Variable Helix Flute, 3/4 in Shank Diameter, Submicron Grain Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.