
Corner Radius End Mill, Center Cutting High Performance, Series: A3, 3/8 in Diameter Cutter
Mfr # 7048
Zoro # G816071819
product price: $45.95
/eaKey Features
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Overall Length
2-1/2 in
Length of Cut
1 in
Flute Type
Variable Helix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7048
Zoro #
G816071819
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.12 in
Overall Length
2-1/2 in
Length of Cut
1 in
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
3
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: A3, 3/8 in Diameter Cutter, 0.12 in Corner Radius, 2-1/2 in Overall Length, 1 in Length of Cut, 3 Flutes, Variable Helix Flute, 3/8 in Shank Diameter, Submicron Grain Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.