
Corner Radius End Mill, Center Cutting High Performance, Series: A3, 3/8 in Diameter Cutter
Mfr # 7064
Zoro # G816072465
product price: $91.15
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
1/2 in
End Mill Material
Submicron Grain Solid Carbide
Overall Length
4 in
Flute Type
Variable Helix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7064
Zoro #
G816072465
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Corner Radius
0.03 in
Overall Length
4 in
Details
Number of Flutes
3
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: A3, 3/8 in Diameter Cutter, 0.03 in Corner Radius, 4 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Variable Helix Flute, 3/8 in Shank Diameter, Submicron Grain Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.