
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 10 mm Cutter Dia
Mfr # 50638
Zoro # G916071078
product price: $55.35
/eaKey Features
Corner Radius
0.5 mm
Shank Type
Plain
Length of Cut
14 mm
Overall Length
50 mm
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50638
Zoro #
G916071078
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.5 mm
Length of Cut
14 mm
Overall Length
50 mm
Details
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Helix Angle
35°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 10 mm Cutter Dia, 0.5 mm Corner Radius, 50 mm Overall Length, 14 mm Length of Cut, 4 Flutes, Spiral Flute, 10 mm Shank Dia, 35 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.