
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/2 in Diameter Cutter
Mfr # 50785
Zoro # G816073721
product price: $99.59
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2 in
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
1-1/2 in
Number of Flutes
4
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50785
Zoro #
G816073721
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Length of Cut
1-1/2 in
Corner Radius
0.12 in
Details
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/2 in Diameter Cutter, 0.12 in Corner Radius, 3-1/2 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Variable Helix Flute, 1/2 in Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.