
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 12 mm Diameter Cutter
Mfr # 50756
Zoro # G016073309
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Finish
AlCrN Coated
Overall Length
100 mm
Corner Radius
0.3 mm
Length of Cut
48 mm
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50756
Zoro #
G016073309
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Corner Radius
0.3 mm
Length of Cut
48 mm
Details
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 12 mm Diameter Cutter, 0.3 mm Corner Radius, 100 mm Overall Length, 48 mm Length of Cut, 4 Flutes, Variable Helix Flute, 12 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.