Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/4 in Diameter Cutter

  • Mfr # 50489

  • Zoro # G916068085


product price: $31.19
/ea

Key Features

Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Overall Length
2 in
Number of Flutes
4
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50489
Zoro #
G916068085
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Overall Length
2 in
Length of Cut
3/8 in

Details

Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Number of Flutes
4

Description

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/4 in Diameter Cutter, 0.01 in Corner Radius, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, 1/4 in Shank Diameter, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.