
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/4 in Diameter Cutter
Mfr # 50491
Zoro # G516068072
product price: $31.19
/eaKey Features
Overall Length
2 in
Length of Cut
3/8 in
Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50491
Zoro #
G516068072
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Corner Radius
0.02 in
Length of Cut
3/8 in
Details
Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Solid Submicron Grain Carbide
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/4 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 3/8 in Length of Cut, 4 Flutes, 1/4 in Shank Diameter, Solid Submicron Grain Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.