
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/4 in Diameter Cutter
Mfr # 50618
Zoro # G416070229
product price: $31.19
/eaKey Features
Helix Angle
35°
Corner Radius
0.02 in
Number of Flutes
4
Length of Cut
1/2 in
Shank Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50618
Zoro #
G416070229
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Length of Cut
1/2 in
Overall Length
2 in
Details
Helix Angle
35°
Number of Flutes
4
Shank Type
Plain
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 1/4 in Diameter Cutter, 0.02 in Corner Radius, 2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/4 in Shank Diameter, 35 deg Helix Angle, Plain Shank, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.