Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 16 mm Diameter Cutter
- Mfr # 50936
- Zoro # G616076229
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.5 mm
End Mill Material
Submicron Grain Solid Carbide
Number of Flutes
4
Finish
AlCrN Coated
Length of Cut
48 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50936
- Zoro #
- G616076229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Corner Radius
- 0.5 mm
- Length of Cut
- 48 mm
- Overall Length
- 100 mm
Details
- End Mill Material
- Submicron Grain Solid Carbide
- Number of Flutes
- 4
- Finish
- AlCrN Coated
- Flute Type
- Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 16 mm Diameter Cutter, 0.5 mm Corner Radius, 100 mm Overall Length, 48 mm Length of Cut, 4 Flutes, Variable Helix Flute, 16 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.