Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 20 mm Diameter Cutter

  • Mfr # 50132

  • Zoro # G916072341


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Corner Radius
5 mm
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Length of Cut
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50132
Zoro #
G916072341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Corner Radius
5 mm
Length of Cut
48 mm

Details

Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Flute Type
Variable Helix

Description

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 20 mm Diameter Cutter, 5 mm Corner Radius, 100 mm Overall Length, 48 mm Length of Cut, 4 Flutes, Variable Helix Flute, 20 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.