
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 3/4 in Diameter Cutter
Mfr # 50987
Zoro # G916067545
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.02 in
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Overall Length
5 in
Finish
AlCrN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50987
Zoro #
G916067545
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.02 in
Overall Length
5 in
Length of Cut
2-1/2 in
Details
Number of Flutes
4
End Mill Material
Submicron Grain Solid Carbide
Finish
AlCrN Coated
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 3/4 in Diameter Cutter, 0.02 in Corner Radius, 5 in Overall Length, 2-1/2 in Length of Cut, 4 Flutes, Variable Helix Flute, 3/4 in Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.