Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 3/8 in Diameter Cutter

  • Mfr # 50637

  • Zoro # G916070118


product price: $65.55
/ea

Key Features

End Mill Material
Solid Submicron Grain Carbide
Length of Cut
1-1/4 in
Corner Radius
0.03 in
Finish
AlCrN Coated
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50637
Zoro #
G916070118
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Corner Radius
0.03 in
Overall Length
3 in

Details

End Mill Material
Solid Submicron Grain Carbide
Finish
AlCrN Coated
Number of Flutes
4

Description

Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 3/8 in Diameter Cutter, 0.03 in Corner Radius, 3 in Overall Length, 1-1/4 in Length of Cut, 4 Flutes, 3/8 in Shank Diameter, Solid Submicron Grain Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.