
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 8 mm Diameter Cutter
Mfr # 50728
Zoro # G116072929
product price: $44.25
/eaKey Features
Number of Flutes
4
Length of Cut
22 mm
Overall Length
65 mm
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50728
Zoro #
G116072929
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
65 mm
Corner Radius
3 mm
Details
Number of Flutes
4
Finish
AlCrN Coated
End Mill Material
Submicron Grain Solid Carbide
Flute Type
Variable Helix
Description
Corner Radius End Mill, Center Cutting High Performance, Series: V4R, 8 mm Diameter Cutter, 3 mm Corner Radius, 65 mm Overall Length, 22 mm Length of Cut, 4 Flutes, Variable Helix Flute, 8 mm Shank Diameter, Submicron Grain Solid Carbide, AlCrN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.