
Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 1/2 in Cutter Dia
Mfr # 60136
Zoro # G816069984
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
37°
Number of Flutes
6
Overall Length
4 in
Length of Cut
2-1/8 in
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60136
Zoro #
G816069984
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Corner Radius
0.03 in
Length of Cut
2-1/8 in
Details
Helix Angle
37°
Number of Flutes
6
Finish
AlTiN Coated
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 1/2 in Cutter Dia, 0.03 in Corner Radius, 4 in Overall Length, 2-1/8 in Length of Cut, 6 Flutes, Spiral Flute, 1/2 in Shank Dia, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.