Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 1/4 in Cutter Dia

  • Mfr # 60104

  • Zoro # G816068628


product price: $33.99
/ea

Key Features

Helix Angle
37°
Finish
AlTiN Coated
Number of Flutes
6
Overall Length
2-1/2 in
Length of Cut
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60104
Zoro #
G816068628
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Overall Length
2-1/2 in
Length of Cut
3/4 in

Details

Helix Angle
37°
Finish
AlTiN Coated
Number of Flutes
6
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 1/4 in Cutter Dia, 0.015 in Corner Radius, 2-1/2 in Overall Length, 3/4 in Length of Cut, 6 Flutes, Spiral Flute, 1/4 in Shank Dia, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.