
Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 3/4 in Diameter Cutter
Mfr # 60154
Zoro # G516070082
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.015 in
Number of Flutes
6
Length of Cut
1-1/2 in
Overall Length
4 in
Finish
AlTiN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60154
Zoro #
G516070082
UPC #
-
Country of Origin
United States
Dimensions
Corner Radius
0.015 in
Length of Cut
1-1/2 in
Overall Length
4 in
Details
Number of Flutes
6
Finish
AlTiN Coated
Helix Angle
37°
Flute Type
Spiral
Description
Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 3/4 in Diameter Cutter, 0.015 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Spiral Flute, 3/4 in Shank Diameter, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.