Zoro Homepage

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 3/4 in Diameter Cutter

  • Mfr # 60158

  • Zoro # G916070569


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Overall Length
4 in
Length of Cut
1-1/2 in
Finish
AlTiN Coated
Corner Radius
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60158
Zoro #
G916070569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in
Corner Radius
0.06 in

Details

Number of Flutes
6
Finish
AlTiN Coated
Helix Angle
37°
Flute Type
Spiral

Description

Corner Radius End Mill, Center Cutting High Performance, Series: VR6, 3/4 in Diameter Cutter, 0.06 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Spiral Flute, 3/4 in Shank Diameter, 37 deg Helix Angle, Solid Submicron Grain Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.